100BS24 2 15/16
Description
100BS24 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS24 2 15/16
BDI # 614213
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Global Part Number GPN:
35730
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO
Description
100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO ; SPROCKET USING 1 S-3 SPLIT HUB
Part # 100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO
BDI # 24675545
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100B24 X 2-1/2
Description
100B24 X 2-1/2 ROLLER CHAIN SPROCKET ; 2-1/2"BORE 24T CHAIN #100
Part # 100B24 X 2-1/2
BDI # 24680124
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100B24H 2-3/16 STD KWY SS
Description
100B24H 2-3/16 STD KWY SS RLR CHN SPRKT ; 2-3/16" BORE DIA 24 TEETH 1-1/4" PITCH
Part # 100B24H 2-3/16 STD KWY SS
BDI # 21569468
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100B24 3IN MTO
Description
100B24 3IN MTO SPLIT SPROCKET ; KW 3/4 X 3/8 2SS
Part # 100B24 3IN MTO
BDI # 22125060
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore