E35B24H X 3/4 3/16 KW 2TAP HOLE
Description
E35B24H X 3/4 3/16 KW 2TAP HOLE SPROCKET ; BETWEEN 2ND AND 3RD ROW OF TEETH
Part # E35B24H X 3/4 3/16 KW 2TAP HOLE
BDI # 22452775
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
E35B30 1-7/16 3/8X3/16 KW 2SS
Description
E35B30 1-7/16 3/8X3/16 KW 2SS SPROCKET ; 1-7/16" BORE DIA 30 TEETH 3/8" PITCH
Part # E35B30 1-7/16 3/8X3/16 KW 2SS
BDI # 21569766
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
E35B36 1
Description
E35B36 1 SPROCKET ; TPL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # E35B36 1
BDI # 21516302
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
E35B21H X 1 KW1/4X1/8 2SS
Description
E35B21H X 1 KW1/4X1/8 2SS SPROCKET ; TRIPLE STRAND W/ 2SETSCREWS 5/16-18X5/16
Part # E35B21H X 1 KW1/4X1/8 2SS
BDI # 23724654
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
E35B24 1-3/4 MTO
Description
E35B24 1-3/4 MTO SPROCKET ; 3/8" P 24T TPL 1.5"LTB DWG500-0173
Part # E35B24 1-3/4 MTO
BDI # 21445257
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore