ML190 1 1/2
Description
ML190 1 1/2 JAW CPLG HUB ; JAW COUPLING 1.5" BORE 4.5" HUB DIA SHFT
Part # ML190 1 1/2
BDI # 609470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
GF40CS X 1-3/16 HUB
Description
GF40CS103H COUPLING HUB ; GO-FLEX STK
Part # GF40CS X 1-3/16 HUB
BDI # 24658052
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
GF40CS X 38MM HUB
Description
GF40CS-38MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF40CS X 38MM HUB
BDI # 24658041
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
GF40CS X 28MM HUB
Description
GF40CS-28MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF40CS X 28MM HUB
BDI # 24658036
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
MS150 1 11/16
Description
MS150 1 11/16 JAW CPLG HUB ; MS SUPER SERIES RSB
Part # MS150 1 11/16
BDI # 609651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling