60BS12 3/4
Description
60BS12 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 12T 3/4" BORE
Part # 60BS12 3/4
BDI # 622718
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
32775
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
S1612BS 3/8 1/8KW SS
Description
S1612BS 3/8 1/8KW SS SPUR GEAR ; EXTRNL TOOTH 12T 14.5DEG PRESS ANGLE
Part # S1612BS 3/8 1/8KW SS
BDI # 21837758
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
19.05
40BS12 X 20MM
Description
40BS12 X 20MM ROLLER CHAIN SPROCKET ; 40 ANSI 12 TEETH 20MM BORE
Part # 40BS12 X 20MM
BDI # 24092962
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672203
Pressure Angle:
20
60BS12HT 1 1/8
Description
60BS12HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS12HT 1 1/8
BDI # 622722
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
33528
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore