80BS14HT 2-1/8
Description
80BS14HT 2-1/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS14HT 2-1/8
BDI # 21515952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
80BS14 1 15/16
Description
80BS14 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 14T 1-15/16" BORE
Part # 80BS14 1 15/16
BDI # 624541
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35386
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14 1 1/8
Description
80BS14 1 1/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-1/8" BORE
Part # 80BS14 1 1/8
BDI # 624540
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
33594
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
100A14H X 1-1/4
Description
100A14H X 1-1/4 ROLLER CHAIN SPROCKET
Part # 100A14H X 1-1/4
BDI # 25179844
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore