40BS17 1 1/8
Description
40BS17 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1-1/8" BORE
Part # 40BS17 1 1/8
BDI # 619579
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33365
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
50B17 X 25MM 8X3.3MM STD KW
Description
50B17 X 25MM 8X3.3MM STD KW SPROCKET ; 4000038425
Part # 50B17 X 25MM 8X3.3MM STD KW
BDI # 26354119
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
35BS17HT 5/8
Description
35BS17HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS17HT 5/8
BDI # 618685
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
32361
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
100B17H X 1-1/2 3/8X3/16 KW
Description
100B17H X 1-1/2 3/8X3/16 KW CHN SPRKT
Part # 100B17H X 1-1/2 3/8X3/16 KW
BDI # 23663264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
D40B17H 1-1/4 KW SS
Description
D40B17H 1-1/4 KW SS RLR CHAIN SPROCKET ; 17 TEETH 2.98" OUTSIDE DIA
Part # D40B17H 1-1/4 KW SS
BDI # 21552168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore