80BS28 X 4 KW 2SS MTO
Description
80BS28 X 4 KW 2SS MTO ROLLER CH SPROCKET ; 80 ANSI 28 TOOTH 4" BORE
Part # 80BS28 X 4 KW 2SS MTO
BDI # 23706918
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
100B28 X 1-15/16 SPLIT
Description
100B28 X 1-15/16 SPLIT SPROCKET
Part # 100B28 X 1-15/16 SPLIT
BDI # 21562360
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Type
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
D80B28H X 2IN KW 2SS
Description
D80B28H X 2IN KW 2SS CHAIN SPROCKET ; 80 ANSI 28 TEETH 2" BORE
Part # D80B28H X 2IN KW 2SS
BDI # 22092041
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore