2222
Description
2222 SELF ALIGNING BALL BEARING ; NON RETURNABLE 110MM ID 200MM OD 53MM W
Part # 2222
BDI # 1483359
Features
Enclosure:
Open
Outer Race Width - Millimeter:
53
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
87750/87111
Description
87750/87111 TAPERED RLR BRG ; NON RETURNABLE 7.5"X11.125"X2"
Part # 87750/87111
BDI # 1213734
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
87750 (1) | 87111 (1)
Basic Number:
87750
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7319
Description
7319 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 95MM ID 200MM OD 45MM W
Part # 7319
BDI # 1213340
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)