SRF 80
Description
SRF 80 CAM FOLLOWER BEARING ; 2-1/4" BORE 4" DIA 1.245" RLR WIDTH
Part # SRF 80
BDI # 795171
Features
Roller Width - Inch:
1.245
Roller Width - Millimeter:
31.623
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
PTRY 4
Description
PTRY 4 TRACK ROLLER ; POR 4" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY 4
BDI # 23207629
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Rolling Element:
Taper Roller Bearing - Double Row
CY 128 L
Description
CY 128 L CAM FOLLOWER BEARING ; 1-1/4" BORE 4" DIA 2-1/4" WIDTH
Part # CY 128 L
BDI # 794935
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Rolling Element:
Needle Bearing