1035-35G
Description
1035-35G INSERT BEARING ; 35MM DIA BORE 72MM OD 42.9MM W
Part # 1035-35G
BDI # 1412554
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
LJ2J
Description
LJ2J DEEP GROOVE BALL BEARING ; 2" BOREX4" ODX13/16" W 1-ROW
Part # LJ2J
BDI # 1413219
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262675
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ5/8-2ZJ
Description
LJ5/8-2ZJ DEEP GROOVE BALL BEARING ; 0.625" BOREX1.5625" ODX0.4375" W 1-ROW
Part # LJ5/8-2ZJ
BDI # 1413221
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262202
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.54
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar