E100B18 X 3-7/16 KW 2SS
Description
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE
Part # E100B18 X 3-7/16 KW 2SS
BDI # 26029585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore