35B10FH X 1/2IN NKW 2SS
Description
35B10FH ROLLER CHAIN SPROCKET ; 1/2" BORE 10TH 2SS W/HARDENED TEETH
Part # 35B10FH X 1/2IN NKW 2SS
BDI # 24675271
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35B48FH X 3/4
Description
35B48FH X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 48T 3/4" BORE W/HARDENED TEETH
Part # 35B48FH X 3/4
BDI # 17159240
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Global Part Number GPN:
38613
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
A35B15SS X 3/4 KW 2SS
Description
A35B15SS X 3/4 KW 2SS CHAIN SPROCKET ; 35 ANSI 15 TEETH 3/4" BORE
Part # A35B15SS X 3/4 KW 2SS
BDI # 24744188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H35B32F X 1-1/8
Description
H35B32F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1-1/8" BORE W/HARDENED TEETH
Part # H35B32F X 1-1/8
BDI # 24343647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Global Part Number GPN:
573084
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore