H140C21 X 3-7/16 KW SS SPLIT
Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C21 X 3-7/16 KW SS SPLIT
BDI # 21524837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore