1310 X 1-1/8-KW
Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB
Part # 1310 X 1-1/8-KW
BDI # 256880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459857
Bushing Series:
1310
1310 X 7/8-KW
Description
1310 X 7/8-KW TL BUSHING ; 7/8" BORE 2" OD 1" LTB
Part # 1310 X 7/8-KW
BDI # 256876
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459884
Bushing Series:
1310