3535 X 3-7/16-KW
Description
3535 X 3-7/16-KW TL BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Part # 3535 X 3-7/16-KW
BDI # 256241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
460235
Bushing Series:
3535
3535 X 2-1/4-KW
Description
3535 X 2-1/4-KW TL BUSHING ; 2-1/4" BORE 5" OD 3-1/2" LTB
Part # 3535 X 2-1/4-KW
BDI # 256227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460213
Bushing Series:
3535
3535 X 42MM 12MM X 3.3MM KW
Description
3535 X 42MM 12MM X 3.3MM KW TB BUSHING ; BLANK STEEL
Part # 3535 X 42MM 12MM X 3.3MM KW
BDI # 22524297
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
42
Bore - Inch:
1.654
Bushing Series:
3535