2082B24 X 45MM 14MMX3.8 MM STD KW
Description
2082B24 X 45MM 14MMX3.8 MM STD KWY ; HUB 80MM OD 1.5"PROJ KWY CTL OF TOOTH
Part # 2082B24 X 45MM 14MMX3.8 MM STD KW
BDI # 25881390
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Finished Bore
2082B18 X 1-7/16 KW 2SS
Description
2082B18 X 1-7/16 KW 2SS RLR CHAIN SPRKT ; 1-7/16" BORE 18T CHAIN NO.2082
Part # 2082B18 X 1-7/16 KW 2SS
BDI # 23769657
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2082B14 1-1/2 KW 2SS
Description
2082B14 1-1/2 KW 2SS SPROCKET ; 1-1/2IN BORE 14 TEETH STEEL
Part # 2082B14 1-1/2 KW 2SS
BDI # 21535983
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
2082B30SS X 1-15/16 NKW 2SS
Description
2082B30SS X 1-15/16 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 1-15/16 NKW 2SS
BDI # 23585146
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore