50BS22HT 1 1/8
Description
50BS22HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS22HT 1 1/8
BDI # 621444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33476
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50A15 52MM
Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50A15 52MM
BDI # 21445233
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50B20SS 20MM KW 1SS
Description
50B20SS 20MM KW 1SS SPROCKET ; 5/8IN PITCH 20MM BORE 20 TEETH SS
Part # 50B20SS 20MM KW 1SS
BDI # 21445309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS18 7/8
Description
50BS18 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T 7/8" BORE
Part # 50BS18 7/8
BDI # 621363
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
32930
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50B16 20MM KW 2SS MTO
Description
50B16 20MM KW 2SS MTO SPROCKET
Part # 50B16 20MM KW 2SS MTO
BDI # 21445304
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore