608Z
Description
608Z DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608Z
BDI # 1186328
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5022
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
205KDG
Description
205KDG DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 205KDG
BDI # 1312020
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1292
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
208KD
Description
208KD DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD SHIELDED SR
Part # 208KD
BDI # 1312151
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1324
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000Z
Description
6000Z DEEP GROOVE BALL BEARING ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000Z
BDI # 1186054
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5169
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No