50A15 52MM
Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50A15 52MM
BDI # 21445233
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
820/815-27T 1IN KWSS ARM BODY
Description
CI820/815-27T 1" KWSS ARM BODY SPROCKET ; 401-163-5 NON-SPLIT NON RETURNABLE
Part # 820/815-27T 1IN KWSS ARM BODY
BDI # 18142139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPK 614-52-1 ; MOLDED SPLIT NON RETURNABLE 1SS PA
Part # NS820-27T 1IN KWSS
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-25T 1-1/4IN KWSS
Description
NS815-25T 1-1/4IN KWSS SPROCKET ; 614-31-3 MOLDED SPLIT NON RETURNABLE
Part # NS815-25T 1-1/4IN KWSS
BDI # 18145655
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS821-25T 1IN KWSS
Description
NS821-25T 1IN KWSS SPROCKET ; 614-36-1 MOLDED SPLIT NON RETURNABLE
Part # NS821-25T 1IN KWSS
BDI # 18146029
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore