35BS18 X 28MM 8MMKW 2SS
Description
35BS18 X 28MM 8MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 28MM BORE
Part # 35BS18 X 28MM 8MMKW 2SS
BDI # 24479307
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
50BS22HT 1 1/8
Description
50BS22HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS22HT 1 1/8
BDI # 621444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33476
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
40BS9HT 1/2
Description
40BS9HT 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 9T HT 1/2" BORE
Part # 40BS9HT 1/2
BDI # 620101
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
32331
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
60BS20HT 1 3/8
Description
60BS20HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS20HT 1 3/8
BDI # 622889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34302
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore