5 HSB X 1.75 STL OMEGA 7300333
Description
5 HSB X 1.75 STL OMEGA 7300333 ; 7300333 NON RETURNABLE
Part # 5 HSB X 1.75 STL OMEGA 7300333
BDI # 18141151
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
5016 1-1/4 5/16X5/32KW/2SS
Description
5016 1-1/4 5/16X5/32KW/2SS COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 1-1/4 5/16X5/32KW/2SS
BDI # 21445292
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
RAPTOR 10HSB 1-1/2IN
Description
RAPTOR 10HSB 1-1/2IN COUPLING HUB
Part # RAPTOR 10HSB 1-1/2IN
BDI # 20492185
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling