INS-UN2-208R
Description
INS-UN2-208R INSERT ROLLER BRG ; NON RETURNABLE
Part # INS-UN2-208R
BDI # 278838
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.283
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
55.956
Outer Race Profile:
Spherical
Global Part Number GPN:
561081
Mounting Method:
Concentric Collar
INS-DL-100-CR
Description
INS-DL-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # INS-DL-100-CR
BDI # 259309
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Global Part Number GPN:
560581
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
33.731
Other Features:
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.719
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Spherical
Global Part Number GPN:
563173
Mounting Method:
Concentric Collar
ER-206TM
Description
ER-206TM INSERT BEARING ; NON-RETURNABLE 30MMX22.2MM
Part # ER-206TM
BDI # 356591
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
40
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563354
Mounting Method:
Concentric Collar
INS-DL-104-CR
Description
INS-DL-104-CR INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # INS-DL-104-CR
BDI # 259312
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560587
Mounting Method:
Concentric Collar