35BS18 X 28MM 8MMKW 2SS
Description
35BS18 X 28MM 8MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 28MM BORE
Part # 35BS18 X 28MM 8MMKW 2SS
BDI # 24479307
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 25MM 8MMKW SS AT 90DEG
Description
35BS18 X 25MM 8MMKW SS AT 90DEG SPROCKET ; 35 ANSI 18 TEETH 25MM BORE
Part # 35BS18 X 25MM 8MMKW SS AT 90DEG
BDI # 24479303
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 19MM 6MMKW 2SS
Description
35BS18 X 19MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 19MM BORE
Part # 35BS18 X 19MM 6MMKW 2SS
BDI # 24479305
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
40BS18 1 1/8
Description
40BS18 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1-1/8" BORE
Part # 40BS18 1 1/8
BDI # 619594
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
33368
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore