40BS20 25MM W/8MM KW SS
Description
40BS20 25MM W/8MM KW SS SPROCKET ; 20 TEETH 3.46" OUTSIDE DIA
Part # 40BS20 25MM W/8MM KW SS
BDI # 21551986
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
50B20SS 20MM KW 1SS
Description
50B20SS 20MM KW 1SS SPROCKET ; 5/8IN PITCH 20MM BORE 20 TEETH SS
Part # 50B20SS 20MM KW 1SS
BDI # 21445309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
40BS20 5/8
Description
40BS20 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" BORE
Part # 40BS20 5/8
BDI # 619639
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32429
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
35BB20H 5/8
Description
35BB20H 5/8 IDLER SPROCKET ; 3/8" P 20T HT BALL BEARING 5/8" BORE
Part # 35BB20H 5/8
BDI # 618616
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.59
Length Thru Bore - Millimeter:
18.288
Other Features:
0.168 Inch Teeth Width