50BS22HT 1 1/8
Description
50BS22HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS22HT 1 1/8
BDI # 621444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33476
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
N22L100 IDLER
Description
N22L100 IDLER ; 1" BORE 1" BW L 3/8" BP 22T
Part # N22L100 IDLER
BDI # 327210
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.602
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
3/8 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
50BS22 7/8
Description
50BS22 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 22T 7/8" BORE
Part # 50BS22 7/8
BDI # 621440
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
32940
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22 1 3/16
Description
50BS22 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-3/16" BORE
Part # 50BS22 1 3/16
BDI # 621436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33742
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
40BS22HT 1
Description
40BS22HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T HT 1" BORE
Part # 40BS22HT 1
BDI # 619681
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33070
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore