Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
180.848
Length Thru Bore - Inch:
7.12
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Bushing Series:
U1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
125.425
Length Thru Bore - Inch:
4.938
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
U0
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
P2 X 1-3/4-KW
Description
P2 X 1-3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-3/4" BORE
Part # P2 X 1-3/4-KW
BDI # 21832205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Bushing Series:
P2