H100B24F X 1-7/16
Description
H100B24F 1 7/16 ROLLER CHAIN SPROCKET ; 1 7/16" BORE KW 2SS W/HT
Part # H100B24F X 1-7/16
BDI # 917269
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
A100B30HF X 2-3/4 KW2SS
Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT
Part # A100B30HF X 2-3/4 KW2SS
BDI # 24515264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
HA100B28F X 1-15/16 KW
Description
HA100B28 1-X 15/16IN KW CHN SPROCKET
Part # HA100B28F X 1-15/16 KW
BDI # 24334399
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
H100B24 X 1-15/16
Description
100B24H X 1-15/16 SPROCKET ; 10.245" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B24 X 1-15/16
BDI # 21462675
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100B25H X 2-15/16
Description
100B25H X 2-15/16 SPROCKET ; 10.645" OD X 2" LTB X 1-1/4" P STEEL
Part # 100B25H X 2-15/16
BDI # 21472749
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore