D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
D100B30H X 2-11/16
Description
D100B30H X 2-11/16 SPROCKET ; 12.643" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B30H X 2-11/16
BDI # 21463082
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100B32H X 2-15/16
Description
D100B32H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 32-TEETH
Part # D100B32H X 2-15/16
BDI # 21463084
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
HD100B30F X 2-1/4
Description
HD100B30 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 30 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B30F X 2-1/4
BDI # 21972636
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100B26H X 2-15/16
Description
D100B26H X 2-15/16 SPROCKET ; 11.045" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B26H X 2-15/16
BDI # 21472686
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore