Page 1 of 3

Next

Compare
H160B19F X 3-15/16 KW 2SS

COMPARE

H160B19F X 3-15/16 KW 2SS

Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B19F X 3-15/16 KW 2SS

BDI # 21524968

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.186
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C25 X 3IN KW 2SS MTO

COMPARE

H160C25 X 3IN KW 2SS MTO

Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C25 X 3IN KW 2SS MTO

BDI # 24157404

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C18 X 3-7/16IN KW 2SS MTO

COMPARE

H160C18 X 3-7/16IN KW 2SS MTO

Description
H160C18 X 3-7/16IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C18 X 3-7/16IN KW 2SS MTO

BDI # 24157406

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.542
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160B15 X 3-1/2 KW 2SS

COMPARE

H160B15 X 3-1/2 KW 2SS

Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE

TSUBAKI

Part # H160B15 X 3-1/2 KW 2SS

BDI # 23237935

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B19H X 3-15/16 KW 2SS

COMPARE

160B19H X 3-15/16 KW 2SS

Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED

TSUBAKI

Part # 160B19H X 3-15/16 KW 2SS

BDI # 21917049

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.152
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.186
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY