D80B30H X 2-15/16
Description
D80B30H X 2-15/16 SPROCKET ; 10.114" OD X 3" LTB X 1" P STEEL
Part # D80B30H X 2-15/16
BDI # 21472800
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
D80B37Z X 65MM PER DWG 50072209D01
Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT
Part # D80B37Z X 65MM PER DWG 50072209D01
BDI # 25848477
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
HD80B30F X 2-1/4 KW 2SS
Description
HD80B30 X 2-1/4 KW 2SS RLR CHN SPROCKET ; 80 CHAIN 30 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B30F X 2-1/4 KW 2SS
BDI # 21972989
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
HD80B36F X 3-11/16
Description
HD80B36 X 3-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 3-11/16IN BORE
Part # HD80B36F X 3-11/16
BDI # 21973001
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
HD80B38F X 2-15/16
Description
HD80B38 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B38F X 2-15/16
BDI # 21973003
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore