Page 1 of 307

Next

Compare
60B50F X 1-1/8

COMPARE

60B50F X 1-1/8

Description
H60B50F X 1-1/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60B50F X 1-1/8

BDI # 915646

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.371
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.403
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B24H X 2-15/16

COMPARE

D120B24H X 2-15/16

Description
D120B24H X 2-15/16 ROLLER CHAIN SPROCKET ; 12.29" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B24H X 2-15/16

BDI # 21472708

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B70F X 1-5/8

COMPARE

60B70F X 1-5/8

Description
H60B70F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60B70F X 1-5/8

BDI # 915792

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 16.717
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.15
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 424.61
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B60FH X 1-7/16

COMPARE

80B60FH X 1-7/16

Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 80B60FH X 1-7/16

BDI # 17159910

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Global Part Number GPN: 573027
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B57F X 7/8

COMPARE

50B57F X 7/8

Description
H50B57F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 50B57F X 7/8

BDI # 915318

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.346
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.703
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 288.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY