HD160B15F X 3-1/8
Description
HD160B15 X 3-1/8 RLR CHAIN SPROCKET ; 160 CHAIN 15 TEETH 2 STRD 3-1/8IN BORE
Part # HD160B15F X 3-1/8
BDI # 21972871
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # H160B15 X 3-1/2 KW 2SS
BDI # 23237935
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
D160B15H X 4-1/4 KW 2SS
Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T
Part # D160B15H X 4-1/4 KW 2SS
BDI # 23135130
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
81XC15F X 3-15/16 SPLIT
Description
81XC15F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC15F X 3-15/16 SPLIT
BDI # 20887768
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore