H140B19F X 3-5/8
Description
H140B19 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 3-5/8IN BORE
Part # H140B19F X 3-5/8
BDI # 21971772
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
H160B19F X 3-15/16 KW 2SS
Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B19F X 3-15/16 KW 2SS
BDI # 21524968
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
140B19 X 2-15/16 KW 2SS HT
Description
140B19 X 2-15/16 KW 2SS HT SPROCKET ; 11.538" OD X 2.5" LTB X 1-3/4" P STEEL
Part # 140B19 X 2-15/16 KW 2SS HT
BDI # 21524835
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
160B19H X 1-3/4 KW 2SS
Description
160B19H X 1-3/4 KW 2SS SPROCKET ; 160 ANSI 19 TEETH 1-3/4" BORE
Part # 160B19H X 1-3/4 KW 2SS
BDI # 22367487
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore