81XB20F X 3-7/16 SPLIT
Description
81XB20F X 3-7/16 SPLIT SPROCKET
Part # 81XB20F X 3-7/16 SPLIT
BDI # 20887660
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
H120B20 X 2-3/4
Description
120B20H X 2-3/4 SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B20 X 2-3/4
BDI # 21462749
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
81XB20F X 1-15/16 SPLIT
Description
81XB20F X 1-15/16 SPLIT SPROCKET
Part # 81XB20F X 1-15/16 SPLIT
BDI # 20887652
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
H120B20F X 3-5/8
Description
H120B20 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH TYPE B 3-5/8IN BORE
Part # H120B20F X 3-5/8
BDI # 21971692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
81XC20F X 1-15/16 SPLIT
Description
81XC20F X 1-15/16 SPLIT SPROCKET
Part # 81XC20F X 1-15/16 SPLIT
BDI # 20887958
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore