H120B27F X 2-15/16
Description
H120B27 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 27 TEETH TYPE B 2-15/16IN BORE
Part # H120B27F X 2-15/16
BDI # 21971714
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Finished Bore
H100B27F X 2-7/8 2SS
Description
H100B27F X 2-7/8 2SS ROLLER CHAIN SPRKT ; HARDENED TEETH UPS SPECAL
Part # H100B27F X 2-7/8 2SS
BDI # 24962447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore
H100B27F X 1-3/8
Description
H100B27 X 1-3/8 SPROCKET ; 1-3/8" BORE
Part # H100B27F X 1-3/8
BDI # 23775242
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore
100B27H X 2-15/16
Description
100B27H X 2-15/16 SPROCKET ; 11.445" OD X 2" LTB X 1-1/4" P STEEL
Part # 100B27H X 2-15/16
BDI # 21472750
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore
D100B27H X 2-1/4 2SS
Description
D100B27H X 2-1/4 2SS CHAIN SPROCKET ; 100CHAIN 27T
Part # D100B27H X 2-1/4 2SS
BDI # 23778377
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore