H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
HA100B28F X 1-15/16 KW
Description
HA100B28 1-X 15/16IN KW CHN SPROCKET
Part # HA100B28F X 1-15/16 KW
BDI # 24334399
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
H120B28F X 3-1/8
Description
H120B28 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 3-1/8IN BORE
Part # H120B28F X 3-1/8
BDI # 21971718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
A100B28H 2-15/16 KW 2SS
Description
A100B28H 2-15/16 KW 2SS ALTERED SPROCKET ; 1-1/4IN PITCH 28 TEETH 2-15/16IN BORE
Part # A100B28H 2-15/16 KW 2SS
BDI # 21927207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore
D120B28H X 2-15/16
Description
D120B28H X 2-15/16 CHAIN SPROCKET ; 4.0IN LTB X 1-1/2IN P STEEL
Part # D120B28H X 2-15/16
BDI # 21574703
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore