H80B30 X 50MM 14X3.8MM KW 2SS
Description
H80B30 X 50MM 14X3.8MM KW 2SS SPROCKET
Part # H80B30 X 50MM 14X3.8MM KW 2SS
BDI # 21579576
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
Description
H80B20X45MM 14X3.8MM KW 2SS FULLY SPLIT ; SPROCKET 1SS OVER KW 1SS AT 180 DEG
Part # H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
BDI # 23067752
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
HD120B30F X 3-1/2
Description
HD120B30 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-1/2IN BORE
Part # HD120B30F X 3-1/2
BDI # 21972768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-5/8
Description
HD120B30 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B30F X 3-5/8
BDI # 21972770
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-7/16
Description
HD120B30 X 3-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-7/16IN BORE
Part # HD120B30F X 3-7/16
BDI # 21972772
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore