80B31F X 1-7/16
Description
H80B31F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B31F X 1-7/16
BDI # 915853
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
80B31F X 1-1/4
Description
H80B31F X 1-1/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B31F X 1-1/4
BDI # 915851
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
80B31F X 1-3/16
Description
H80B31F X 1-3/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B31F X 1-3/16
BDI # 915850
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
H100B31F X 1-3/4
Description
H100B31 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH TYPE B 1-3/4IN BORE
Part # H100B31F X 1-3/4
BDI # 21971576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
80B31F X 1-1/2
Description
H80B31F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B31F X 1-1/2
BDI # 915854
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore