80-4B33Z 2-15/16 HT 3/4KW
Description
80-4B33Z 2-15/16 HT 3/4KW SPROCKET ; 4.981" OD X 1-9/16" LTB X 1" P STEEL
Part # 80-4B33Z 2-15/16 HT 3/4KW
BDI # 21558736
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80B33F X 1-5/8
Description
H80B33F X 1-5/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B33F X 1-5/8
BDI # 915879
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80B33F X 1-1/2
Description
H80B33F X 1-1/2ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B33F X 1-1/2
BDI # 915878
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80B33F X 1-1/4
Description
H80B33F X 1-1/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B33F X 1-1/4
BDI # 915875
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80B33F X 2-3/16
Description
H80B33F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B33F X 2-3/16
BDI # 915883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore