D120B35H X 2-15/16
Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH
Part # D120B35H X 2-15/16
BDI # 21472709
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35F X 1-15/16
Description
H80B35 X 1-15/16 RLR CHAIN SPROCKET
Part # H80B35F X 1-15/16
BDI # 21972410
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35F X 2-7/16
Description
H80B35 X 2-7/16 RLR CHAIN SPROCKET
Part # H80B35F X 2-7/16
BDI # 21972416
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore