80B37F X 2
Description
H80B37F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B37F X 2
BDI # 915932
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80B37F X 1-3/4
Description
H80B37F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B37F X 1-3/4
BDI # 915929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80B37F X 2-15/16
Description
H80B37F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B37F X 2-15/16
BDI # 915935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80B37F X 2-7/16
Description
H80B37F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B37F X 2-7/16
BDI # 915934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
D80B37Z X 65MM PER DWG 50072209D01
Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT
Part # D80B37Z X 65MM PER DWG 50072209D01
BDI # 25848477
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore