8014MT40A-F1.875
Description
8014MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-F1.875
BDI # 927433
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
8014MT115A-F2.375
Description
8014MT115A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F2.375
BDI # 927407
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
8014MT170A-F2.125
Description
8014MT170A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F2.125
BDI # 927419
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
8014MT170A-F1.500
Description
8014MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.500
BDI # 927414
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
8014MT170A-F2.500
Description
8014MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F2.500
BDI # 927422
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170