8014MT115A-F2.000
Description
8014MT115A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F2.000
BDI # 927404
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
8014MT115A-F2.250
Description
8014MT115A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F2.250
BDI # 927406
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
81XC16F X 3-7/16 SPLIT
Description
81XC16F X 3-7/16 SPLIT SPROCKET
Part # 81XC16F X 3-7/16 SPLIT
BDI # 20887824
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
8014MT170A-F1.875
Description
8014MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.875
BDI # 927417
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore