HD140B30F X 2-15/16
Description
HD140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B30F X 2-15/16
BDI # 21972863
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore
81XB20F X 3-7/16 SPLIT
Description
81XB20F X 3-7/16 SPLIT SPROCKET
Part # 81XB20F X 3-7/16 SPLIT
BDI # 20887660
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
D120B35H X 2-15/16
Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH
Part # D120B35H X 2-15/16
BDI # 21472709
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
80B54F X 1-3/8
Description
H80B54F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 1-3/8
BDI # 916132
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80B54F X 1-1/4
Description
H80B54F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 1-1/4
BDI # 916131
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore