80B60FH X 1-7/16
Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH
Part # 80B60FH X 1-7/16
BDI # 17159910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
573027
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80B58F X 1-7/16
Description
80B58F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Part # 80B58F X 1-7/16
BDI # 916181
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
11214MT55A-F2.500
Description
11214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT55A-F2.500
BDI # 922939
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
11214MT40A-F1.250
Description
11214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F1.250
BDI # 922914
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
11214MT85A-F1.625
Description
11214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F1.625
BDI # 922946
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85