Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P2
P2 X 5/8-KW
Description
P2 X 5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 5/8" BORE
Part # P2 X 5/8-KW
BDI # 21832217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P2
P2 X 13/16-KW
Description
P2 X 13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 13/16" BORE
Part # P2 X 13/16-KW
BDI # 21832399
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
P2 X 1/2-KW
Description
P2 X 1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1/2" BORE
Part # P2 X 1/2-KW
BDI # 21832213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2