35BS21H 3/4
Description
35BS21H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 3/4 BORE
Part # 35BS21H 3/4
BDI # 20640795
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21H 5/8 BORE
Description
35BS21H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 5/8 BORE
Part # 35BS21H 5/8 BORE
BDI # 20640797
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
40BS21H 7/8 BORE
Description
40BS21H 7/8 BORE ROLLER CHAIN SPROCKET ; 40 21 TEETH 1 ROW HT
Part # 40BS21H 7/8 BORE
BDI # 20641537
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
50BS21H .75 BORE
Description
50BS21H .75 BORE ROLLER CHAIN SPROCKET ; 5/8" P 21T 3/4" BORE
Part # 50BS21H .75 BORE
BDI # 20642587
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
40BS21H 3/4
Description
40BS21H 3/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH 3/4 BORE
Part # 40BS21H 3/4
BDI # 20641533
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore