50B57F X 7/8
Description
H50B57F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B57F X 7/8
BDI # 915318
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
1448MT30A-F0.750
Description
1448MT30A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F0.750
BDI # 923086
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
50B70F X 3/4
Description
H50B70F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B70F X 3/4
BDI # 915361
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
40B80F X 7/8
Description
H40B80F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B80F X 7/8
BDI # 914888
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore