GE 110 ES-2RS
Description
GE 110 ES-2RS SPHERICAL PLAIN BEARING ; 110MM ID 160MM OD 70MM WIDE SEALED
Part # GE 110 ES-2RS
BDI # 21488724
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece
Self Aligning:
Yes
GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
6022 ZZ C3
Description
6022 ZZ C3 RADIAL BALL BEARING ; 110MM ID 170MM OD 28MM WIDE SHIELDED
Part # 6022 ZZ C3
BDI # 21488542
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6220 ZZ C3
Description
6220 ZZ C3 RADIAL BALL BEARING ; 100MM ID 180MM OD 34MM WIDE SHIELDED
Part # 6220 ZZ C3
BDI # 21488567
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Nominal Bolt Circle Diameter Round - Inch:
11.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Slinger
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
297
Number of Mounting Holes:
4