D160B15H X 4-1/4 KW 2SS
Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T
Part # D160B15H X 4-1/4 KW 2SS
BDI # 23135130
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
HD160B18F X 3-15/16
Description
HD160B18 X 3-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 18 TEETH 2 STRD 3-15/16IN BORE
Part # HD160B18F X 3-15/16
BDI # 21972873
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160B19F X 3-15/16 KW 2SS
Description
H160B19F X 3-15/16 KW 2SS CHAIN SPROCKET ; 13.186" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B19F X 3-15/16 KW 2SS
BDI # 21524968
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H120B23F X 3-15/16
Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE
Part # H120B23F X 3-15/16
BDI # 21971704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore